Thermocouple input module
Thermocouple input module, with 7 channels, ±0,1 %
Catalog # ADVTADAM-5018-A1E
Supplier: Advantech
Jump to:
Product Details & Documents
Thermocouple with seven channels input module that features programmable input ranges on all channels.
It accepts millivolt inputs (±15 mV, ±50 mV, ±100 mV, ±500 mV) and voltage inputs upto (±1V, ±2,5 V).
The module forwards the data to the host computer in engineering units (mV, V, mA or temperature °C). An external CJC on the plug-in terminal is designed for accurate temperature measurement.
Specifications
- Description:Thermocouple input module, with 7 channels
- Accuracy:±0,1 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



