Order Entry
Denmark
ContactUsLinkComponent
Methyl anthranilate 99%
Irritant
Methyl anthranilate 99%
Certificates
undefined
Irritant
Methyl anthranilate 99%

Specification Test Results

  • Appearance:
    Clear yellow-brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5810 to 1.5840 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Acidity:
    ≤0.0002 meq/g
  • Substance darkened by H2SO4:
    Passes test
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Cadmium (Cd):
    ≤0.05 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Chromium (Cr):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Sulfur compounds (as S):
    ≤0.005 %
  • Aromatics:
    ≤0.01 % Benzene

Specification Test Results

Related Information

Frequently Bought Together