Order Entry
Denmark
ContactUsLinkComponent
Sodium acetate, anhydrous 99+% ACS
Sodium acetate, anhydrous 99+% ACS
Certificates
undefined
Sodium acetate, anhydrous 99+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Loss on drying:
    ≤1.0 % (120°C)
  • pH:
    7.0 to 9.2 (5 % at 25.0°C)
  • Titration with HClO4:
    ≥99.0 %
  • Chloride (Cl):
    ≤0.002 %
  • Phosphate (PO4):
    ≤0.001 %
  • Sulfate (SO4):
    ≤0.003 %
  • Calcium (Ca):
    ≤0.005 %
  • Iron (Fe):
    ≤0.001 %
  • Magnesium (Mg):
    ≤0.002 %
  • Heavy metals (ICP-OES):
    ≤0.001 %
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together