Order Entry
Denmark
ContactUsLinkComponent
 
Iron(III) chloride hexahydrate 97+% ACS
 
undefined
Iron(III) chloride hexahydrate 97+% ACS

 

  • Appearance:
    Yellow to orange to light brown Adhering powder and/or lumps
  • Titration Iodometric:
    97.0 to 102.0 %
  • Nitrate (NO3):
    ≤100 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤30 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤500 ppm
  • Zinc (Zn):
    ≤30 ppm
  • Ferrous iron (Fe 2+):
    Passes test (limit about 0.002%)
  • Phosphorous compounds (as PO4):
    ≤0.01 %
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together