Order Entry
Denmark
ContactUsLinkComponent
Chromium(III) nitrate nonahydrate 99%
Irritant
Oxidizing
Environment
Chromium(III) nitrate nonahydrate 99%
Certificates
undefined
Irritant
Oxidizing
Environment
Chromium(III) nitrate nonahydrate 99%

Specification Test Results

  • Appearance:
    Dark purple to black Crystalline chunks
  • Titration Iodometric:
    ≥98.5 %
  • pH:
    2 to 3 (5 % in water)
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Ammonium (NH4):
    ≤10 ppm
  • Cadmium (Cd):
    ≤10 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Cobalt (Co):
    ≤10 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤200 ppm
  • Lead (Pb):
    ≤20 ppm
  • Magnesium (Mg):
    ≤50 ppm
  • Manganese (Mn):
    ≤10 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Sodium (Na):
    ≤50 ppm
  • Strontium (Sr):
    ≤50 ppm
  • Zinc (Zn):
    ≤10 ppm
  • Subst not pptd by NH4OH:
    ≤0.2 % (as SO4)

Specification Test Results

Related Information

Frequently Bought Together