Order Entry
Denmark
ContactUsLinkComponent
Tetraethylammonium hydroxide 25% in water
Tetraethylammonium hydroxide 25% in water
Certificates
undefined
Tetraethylammonium hydroxide 25% in water

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear colorless to light yellow Solution
  • Titration with HCl:
    24 to 26 %
  • Refractive index:
    1.4540 to 1.4600 (20°C, 589 nm)
  • GC:
    ≥88 %
  • Stabilizer:
    0.1 % Sodium carbonate

Specification Test Results

Related Information

Frequently Bought Together