Order Entry
Denmark
ContactUsLinkComponent
D(+)-Sucrose (Saccharose) Ph. Eur.
D(+)-Sucrose (Saccharose) Ph. Eur.
Supplier:  VWR Chemicals
Certificates
undefined
D(+)-Sucrose (Saccharose) Ph. Eur.
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Appearance:
    Conforms (see CoA/CoS)
  • Identification (IR):
    Passes test
  • Appearance of solution:
    Passes test
  • Conductivity (20°C; 31,3 %):
    Max. 35 µS/cm
  • Specific optical rotation (26 %; water):
    66.3 - 67 °
  • Colour value:
    Max. 45
  • Reducing sugars:
    Passes test
  • SO3 (as SO2):
    Max. 10 ppm
  • Loss on drying (105°C; 3 h):
    Max. 0.1 %
  • Residual solvents:
    Passes test

Specification Test Results

Frequently Bought Together