Order Entry
Denmark
ContactUsLinkComponent
 
D-(+)-Sucrose ≥99.9%, Proteomics Grade DNase-, RNase-free
 
undefined
D-(+)-Sucrose ≥99.9%, Proteomics Grade DNase-, RNase-free
 

 

  • Chloride:
    <0.005%
  • DNase:
    none detected
  • Glucose:
    ≤0.1%
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Appearance:
    Fine white crystals
  • Insolubles:
    ≤0.005%
  • Invert Sugar:
    ≤0.1%
  • Iron:
    <0.0005%
  • Loss on Drying:
    <0.03%
  • Protease:
    none
  • Purity:
    >99.9%
  • RNase:
    none detected
  • Solubility (10%, water):
    Pass
  • Specific Rotation:
    66.3 – 66.8°
  • Sulphate:
    0.005%

 

Frequently Bought Together