Order Entry
Denmark
ContactUsLinkComponent
Petroleum spirit, 80…110 °C for analysis
Irritant
Health
Environment
Flammable
Petroleum spirit, 80…110 °C for analysis
Certificates
undefined
Irritant
Health
Environment
Flammable
Petroleum spirit, 80…110 °C for analysis
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3980 to 1.4060 (20°C, 589 nm)
  • Boiling point:
    78 to 113°C
  • Density:
    (15°C) 0.719 to 0.729 kg/l
  • Color scale:
    ≤10 APHA
  • Cadmium (Cd):
    ≤0.1 ppm
  • Cobalt (Co):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • n-Hexane:
    ≤5 %
  • Benzene:
    ≤20 ppm
  • Aromatics:
    ≤0.01 %

Specification Test Results

Related Information

Frequently Bought Together