Order Entry
Denmark
ContactUsLinkComponent
Latex gloves, Kimtech™ Satin Plus
Latex gloves, Kimtech™ Satin Plus
Catalog # 112-1778
Supplier:  KIMBERLY CLARK
undefined
Latex gloves, Kimtech™ Satin Plus
Catalog # 112-1778
Supplier:  KIMBERLY CLARK

Specifications

  • Glove size:
    XL
  • Packed:
    90/box
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Natural
  • Length:
    250 mm
  • Seq:
    05
  • EN norm:
    EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • Cuff style:
    Beaded
  • Finger thickness:
    0,16 mm
  • Palm thickness:
    0,15 mm
  • Cuff thickness:
    0,12 mm
  • Tensile strength:
    28 / 27 MPa
  • Ultimate elongation:
    860% (before aging), 900% (after accelerated aging)
  • Pk:
    90

Specifications

About this item

These high quality latex gloves with smooth finish are ideal for processes where high levels of tactile sensitivity are required.

  • Smooth latex glove construction for excellent sensitivity
  • Texture-free finish enables easy double donning
  • Ambidextrous and with beaded cuffs for added strength and easier donning and doffing
  • Skin-friendly powder-free design
  • Latex protein rate <50 μg/g
  • Virus protection according to ISO 16604 procedure B:2004

Suitable for use across a wide variety of non sterile applications within chemistry, biochemistry, microbiology, virology, life sciences, biomedical research, forensic science, and non sterile drug manufacturing.

EN 455, EN 374, Cat. III; AQL 1.5

Thickness: 0,15 mm (palm), 0,16 mm (finger)

Colour: Natural

EN 455, EN 374, Cat. III; AQL 1.5

Certifications: PPE Cat III (EU) 2016/425, EN 374-1 Type C (K), EN 374-5 (VIRUS), AQL 1.5