Titrator, potentiometric, 904 Titrando
METR2.904.0010
: METROHM
- Description:Titrator, potentiometric, 904 Titrando, with built-in burette drive and one measuring interface
- Seq:01
- Environmentally Preferable:
- Model:904 Titrando
- Polarisation range:–1,2 - +1,2 µA
- Polarisation resolution:0,1 µA
- Polarisation accuracy:±0,2 µA
- Dosing volume:1 ml, 5 ml, 10 ml, 20 ml, 50 ml
- Measuring input PT1000:–150...250 °C
- Operating temperature:5...45 °C
- Power supply:100 – 240 V, 50/60 Hz, 45 W
- Weight:2,8 g
- W×D×H:142×231×227 mm
- Pk:1
High-end titrator for potentiometric titration with one measuring interface and internal burette drive.
- Dynamic (DET), monotonic (MET) and endpoint titration (SET)
- Measurement with ion selective electrodes (MEAS CONC)
- Dosing functions with monitoring
- Four MSB connectors for additional stirrers or dosing systems
- To be used with "iTrode" intelligent electrodes
- USB connector for connecting printers, barcode readers, or other auxiliary devices
- For use with tiamo PC software or Touch Control unit
: Compliance with GMP/GLP and FDA regulations such as 21 CFR Part 11.
: Supplied with one 854 iConnect plus one «iEcotrode plus» combined pH electrode.