Order Entry
Denmark
ContactUsLinkComponent
Safety storage cabinets, type 30, E-PSM-UF
Safety storage cabinets, type 30, E-PSM-UF
Catalog # MSGA30630
Supplier:  asecos
undefined
Safety storage cabinets, type 30, E-PSM-UF
Catalog # MSGA30630
Supplier:  asecos

Specifications

  • Description:
    Saftey storage cabinet, type 30, E-PSM-UF without interior equipment (sold separately), with 3×tray shelves and 1×bottom collecting sump (galvanised sheet steel)
  • W×D×H:
    950×500×1950 mm
  • Doors:
    2 wing doors
  • Pk:
    1
  • Weight:
    50 kg

Specifications

About this item

The cabinets are height adjustable with galvanised tray with loading capacity of 50 kg.

  • Sturdy sheet-steel construction
  • Connection with a technical exhaust system
Certifications: EN14470-1
Ordering information: Interior equipment packages need to be ordered separately (not included). Please check the website or contact Avantor for further information.