Electrical plug lockout, 3-in-1
Catalog # BRDY045842
Supplier: Brady
Specifications
- Type:3-in-1 electrical plug lockout
- Colour:Yellow
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This electrical plug lockout accomodates high and low-voltage plugs up to 76 mm in diameter and 139 mm in length.
- Two sliding top lids can be used individually or together to accomodate small, medium and large-diameter cords up to 31 mm
- Made in bright yellow thermoplastic (PP)
- With English instruction labels
Max. wire/cable diameter: 31,00 mm
Ø×H: 158,8×88,14 mm