Order Entry
Denmark
ContactUsLinkComponent
Pocket ORP tester, Thermo Scientific™ Eutech™ Elite ORP
Pocket ORP tester, Thermo Scientific™ Eutech™ Elite ORP
Catalog # 662-2302
Supplier:  EUTECH
undefined
Pocket ORP tester, Thermo Scientific™ Eutech™ Elite ORP
Catalog # 662-2302
Supplier:  EUTECH

Specifications

  • Temperature range:
    0...+60,0 °C
  • Description:
    Pocket ORP tester
  • Seq:
    01
  • Model:
    Elite ORP
  • Temperature resolution:
    0,1 °C
  • Compliance:
    IP 67
  • Display:
    4-digit double line LCD with backlight (Graphic, dot matrix 80×100 pixel)
  • Power supply:
    4× AAA batteries
  • Temperature compensation:
    Manual
  • Weight:
    0,163 kg
  • W×D×H:
    45×36×200 mm
  • mV accuracy:
    ±2 ±1 LSD
  • mV calibration:
    1-point (off-set)
  • mV range:
    ±1000
  • mV resolution:
    1
  • Pk:
    1

Specifications

About this item

This rugged, user-friendly tester features a simultaneous display of the redox measurement with temperature. Oxidation-Reduction Potential (ORP) or redox potential measurements are used to monitor chemical reactions, to quantify ion activity, or to determine the oxidising or reducing properties of a solution.

  • Intuitive keypad and large graphic LCD with backlight
  • Auto-hold readings; one-push calibration
  • Easy to replace sensor
  • Leakproof cap with fill-line indicator
  • Wide, stable base allows the tester to stand independently
  • Lanyard provision for ‘on the go’ measurements
  • IP 67 waterproof rating

Typical applications include: Hydroponics, food and beverages, environmental, drinking water, wastewater, agriculture, aquaculture and aquariums, pools and spas, education and industrial (cooling towers).

Warranty: 1 year

Delivery: Supplied with sensor, lanyard, batteries and manual.

Replacement sensor

Product Information