Order Entry
Denmark
ContactUsLinkComponent
Petroleum spirit, 30…60 °C, ULTRA RESI-ANALYZED® for organic residue analysis, J.T.Baker®
Flammable
Health
Petroleum spirit, 30…60 °C, ULTRA RESI-ANALYZED® for organic residue analysis, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Flammable
Health
Petroleum spirit, 30…60 °C, ULTRA RESI-ANALYZED® for organic residue analysis, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • For Laboratory,Research,or Manufacturing Use:
    = 5
  • FID-Sensitive Impurities (as 2-Octanol) Single Impurity Peak (ng/mL):
    ≤ 5
  • ECD Sensitive Impurities (as Heptachlor Epoxide) Single Peak (pg/mL):
    ≤ 10
  • ECD-Sensitive Impurities (as Ethylene Dibromide) - Single Impurity Peak (ng/mL):
    ≤ 5
  • Color (APHA):
    ≤ 10
  • Residue after Evaporation:
    ≤ 5 ppm
  • Water (by KF, coulometric):
    ≤ 0.05 %
  • Boiling Range(Lower):
    30 - 60 °C
  • Boiling Range(Upper):
    30 - 60 °C

Specification Test Results

Related Information

Frequently Bought Together