Order Entry
Denmark
ContactUsLinkComponent
Microtube racks, 96-well
Microtube racks, 96-well
Catalog # HEATHS120243
Supplier:  HEATHROW
undefined
Microtube racks, 96-well
Catalog # HEATHS120243
Supplier:  HEATHROW

Specifications

  • For tubes:
    1,5/2,0 ml
  • No. of Holes:
    96
  • Colour:
    Blue
  • Seq:
    01
  • W×D×H:
    210×131×54 mm
  • Pk:
    4

Specifications

About this item

These microtube racks are made from reinforced nylon.

  • Superior chemical- and heat-resistance
  • Handles provide easy and safe transportation
  • Stackable two formats available for smaller and larger requirements
  • Have 11,1 mm Ø wells
  • Autoclavable