Order Entry
Denmark
ContactUsLinkComponent
Centrifuge tubes, round-bottom, KIMBLE®
Centrifuge tubes, round-bottom, KIMBLE®
Catalog # 525-0028
Supplier:  KIMBLEKONTES
Centrifuge tubes, round-bottom, KIMBLE®
Catalog # 525-0028
Supplier:  KIMBLEKONTES

Specifications

  • Closure type:
    Screw cap
  • Ø×L:
    24×106 mm
  • Packed:
    6/case
  • Thread:
    20-400
  • Capacity:
    30 ml
  • Pk:
    6

Specifications

About this item

These tubes are manufactured from chemically strengthened borosilicate glass.

  • Reusable
  • Can be centrifuged up to 13100×g when used with the accessory rubber adapter sleeve in a 50 ml rotor cavity
  • Withstand temperatures up to 300 °C
  • Screw-thread tubes are supplied with PTFE-faced rubber liner caps

Chemically strengthened glass to achieve a greater mechanical strength than standard borosilicate centrifuge tubes.

Glass conforms to ASTM E438 Type I, Class B requirements.

Ordering information: Accessories sleeves and replacement caps sold separately.