VWR® pHenomenal® Conductivity Cell
663-0147
- Conductivity:10 µS/cm - 20 mS/cm
- Connection:8-pin, 1,5 m cable
- Ø×L:15,3×120 mm
- Type:pHenomenal® CO11
- Description:pHenomenal CO11, 2-pole graphite, integrated NTC 30
- Material:Epoxy
- Seq:01
- Pk:1
- Temp.:0...+80 °C
- Cell constant:0,84 cm-1
: Includes conductivity sensor and manual.