Order Entry
Denmark
ContactUsLinkComponent
Blender bags, Corning® Gosselin™
Blender bags, Corning® Gosselin™
Catalog # GOSSBBAG-03
Supplier:  Corning
   Low Manufacturing Impact
undefined
Blender bags, Corning® Gosselin™
Catalog # GOSSBBAG-03
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Packed:
    20 bags of 25/box
  • Capacity:
    400 ml
  • Description:
    Blender bags, natural, with lateral filter
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Borre
  • Pk:
    1.500
  • W×L:
    190×300 mm

Specifications

About this item

These polyethylene sterile blender bags have a lateral or full filter and are commonly used for dairy industry products.

  • Assured sterility 10⁻³
  • Lot number provided on each filter bag
  • Non-woven filter provides for stronger filtration power

Corning® Gosselin™ is a Corning brand of laboratory plasticware designed for use in industrial microbiology labs such as Food and Beverage, Environmental/Water Testing and more.

See also Corning® Gosselin™ dippers with removable handles, cutlery, pipets, and inoculating loops and spreaders.

Certifications: Food contact : Raw material is compliant with regulation EC N°1935/2004
Sterility Assurance Level based on ISO 11137 : STERILE SAL 10⁻³
Ordering information: The blue and white clips for the blender bags are sold separately.