Order Entry
Denmark
ContactUsLinkComponent
J.T.Baker® BAKERBOND spe™ Florisil, SPE Columns
J.T.Baker® BAKERBOND spe™ Florisil, SPE Columns
Catalog # 7420-06
Supplier:  Avantor
undefined
J.T.Baker® BAKERBOND spe™ Florisil, SPE Columns
Catalog # 7420-06
Supplier:  Avantor

Specifications

  • Particle Size:
    40 µm
  • Capacity:
    8 ml
  • Seq:
    01
  • Bed weight:
    500 mg
  • Phase:
    Florisil
  • Pk:
    30

Specifications

About this item

BAKERBOND spe™ columns are disposable PP or glass columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.

  • Silica based
  • Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
  • Processing by vacuum or positive pressure

General applications: Low to moderately polar analytes from non aqueous solutions.

These SPE columns can be used in adsorption mode.

Packaging: Certain columns are available in a foil-lined fibre drum called the Jumbo Pack. The columns are loose packed in the foil liner to eliminate the inconvenience of opening individual pouches.