Order Entry
Denmark
ContactUsLinkComponent
Combination pH electrode, Orion™ 9103BNWP
Combination pH electrode, Orion™ 9103BNWP
Catalog # 662-1450
Supplier:  Thermo Orion
undefined
Combination pH electrode, Orion™ 9103BNWP
Catalog # 662-1450
Supplier:  Thermo Orion

Specifications

  • Connection:
    Waterproof BNC
  • Ø×L:
    12×120 mm
  • For:
    General applications
  • Type:
    9103BNWP, semi-micro tip
  • Description:
    pH combination electrode 9103BNWP, semi-micro tip
  • Material:
    Glass
  • Seq:
    11
  • Diaphr.:
    Ceramic
  • Electrolyte:
    4 M KCl with Ag/AgCl
  • Pk:
    1
  • Temp.:
    0...+90 °C
  • pH:
    0 - 14

Specifications

About this item

This refillable pH electrode is ideal for carrying out everyday lab work.

  • Includes silver/silver chloride references that are widely used because of their accuracy and broad temperature range
  • With waterproof connector
  • Semi-micro tip
Delivery: Supplied with 60 ml bottle of Orion electrode fill solution.