Order Entry
Denmark
ContactUsLinkComponent
Pocket acidity meter, PAL-S
Pocket acidity meter, PAL-S
Catalog # 635-0676
Supplier:  Atago
undefined
Pocket acidity meter, PAL-S
Catalog # 635-0676
Supplier:  Atago

Specifications

  • Range:
    0 − 93 °Bx
  • Resolution:
    0,1 °Bx
  • Description:
    Pocket acidity meter for sugars in dairy products
  • Model:
    PAL series
  • Electrical:
    2× AAA batteries
  • W×D×H:
    55×31×109 mm
  • Response time:
    3 seconds
  • Sample size:
    0,3 ml
  • Weight:
    100 g
  • Pk:
    1
  • Precision:
    ±0,1 °Bx

Specifications

About this item

This PAL-S meter with special scale is a pocket instrument delivering rapid results.

Certifications: IP 65 allows rinsing off the sample with running water.