Hydrometer for hydrogen peroxide
Hydrometer for hydrogen peroxide (H₂O₂), 10 - 40 %, 0,5 %, 270 mm
Supplier: Amarell
Gå til:
Product Details & Documents
Hydrometer (areometer) for hydrogen peroxide (H₂O₂).
Documents
Specifikationer
- Description:Hydrometer for hydrogen peroxide (H₂O₂)
- Length:270 mm
- Seq:09
- Division:0,5 %
- Range:10 - 40 %
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



