Order Entry
Denmark
ContactUsLinkComponent
 
VWR® Critical Swabs
 
undefined
VWR® Critical Swabs

 

  • Catalog No:
  • 149-0341
  • 149-0330
  • 149-0342
  • 149-0331
  • 149-0332
  • 149-0340
  • Model:
  • 149-0341
  • 149-0330
  • 149-0342
  • 149-0331
  • 149-0332
  • 149-0340
  • Handle length:
  • 78 mm
  • 152 mm
  • 76 mm
  • 152 mm
  • 152 mm
  • 82 mm
  • Handle width:
  • 2,5 mm
  • 2,5 mm
  • 1,5 mm
  • 2,5 mm
  • 2,5 mm
  • 2,5 mm
  • Head length:
  • 15 mm
  • 16 mm
  • 14 mm
  • 16 mm
  • 18 mm
  • 11 mm
  • Head width:
  • 4,4 mm
  • 5 mm
  • 3,2 mm
  • 4,8 mm
  • 6 mm
  • 4,7 mm
  • Total length:
  • 93,0 mm
  • 168,0 mm
  • 89,5 mm
  • 168,0 mm
  • 170,0 mm
  • 93,0 mm

 

Frequently Bought Together