Grab passive air samplers
Supplier: Restek
Certificates
About this item
These grab air samplers are suitable for use with canisters.
- Variety of orifice sizes for fast sampling
- Replaceable frit protects orifice and valve from particulates
- Sample inlet design minimises water entry into sampling train
Routine frit replacement is recommended to prevent clogging ensuring qualitative sampling.
Delivery: Includes a sample inlet (152,4 mm ((6”)) with compression end fittings and orifice, plus a 10 µm frit.
Caution: Overtightening may damage frit and/or orifice.
Specifications
- Catalog No:
- REST26280
- REST26281
- REST26282
- REST26263
- REST26283
- REST26284
- REST26264
- REST26265
- REST26285
- REST26286
- REST26266
- REST26267
- REST26287
- REST26268
- REST26269
- REST26270
- Sampling volume:
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- 1, 3, or 6 litres
- Max. temperature:
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- 130 °C
- Charging time:
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
- 5 - 60 min
Specifications
Accessories and spare parts
Product Information
Frequently Bought Together