Multiposition stirring block heaters, Drybath 8 - 250 ERL
TMAG63825
: 2MAG
- Heating capacity:1150 W
- No. of blocks:1
- Temperature Range:Max. 200 °C
- Weight:40 kg
- W×D×H:335×515×150 mm
- Environmentally Preferable:
- Pk:1
- Type:Drybath 8 - 250 ERL, EU-plug
The aluminium alloy block heater is PTFE coated for chemical resistance and easy cleaning. The combined stirring block heater has 8 stirring positions, 8 holes ( Ø 87,2 mm, depth 78 mm) which are suitable for 250 ml Erlenmeyer flasks.
- Maintenance- and wear-free inductive drive
- Speed range of 100 to 2000 rpm
- Stirrer has ten step power settings
- 100% synchronised, jerk-free stirring
- Independent over-temperature protection inside the heating plate
Ideal for viscosity measurements, testing and quality control. The units have a clear digital display for setting the stirrer speed, stirrer power and temperature of the integrated heater. The SoftStart procedure ensures reliable centering and safe acceleration of the stirring bar.
: Supplied with 2mag heatMIXcontrol control unit, adjustable over-temperature limiter for the additional protection of the heating controller and 8 contact adapters for optimised heat transfer.