Sieve Shakers, Heavy Duty, UWL
Supplier: VWR Collection
Certificates
About this item
For test sieves up to 400 mm diameter or square sieves up to 500×500 mm. The UWL 400 is an efficient test sieve shaker that achieves optimum results for large feed quantities. It creates a three-dimensional sieving action, and is especially designed for coarse grained products. The UWL 400 T is suitable for dry sieving; the UWL 400 N is suitable for wet sieving, and the UWL 400 H is suitable for square test sieves with beechwood frames.
- Separate control device, wall fixing possible
- Rotation speed: 1500 min⁻¹
- Timer function: 0 to 599 minutes
- Max. loading: 50 kg (20 kg sieving material)
- Sound emission: 70 dB(A)
Delivery: Included with each shaker: Models with either 'Classic' clamping system or HAVER 'TwinNut' system are supplied with 2×620 mm guide rods and two knurled nuts with handlebars, cover with inspection glass, water spray diffuser for wet sieving on model UWL 400 N and special appliance for beechwood frames on UWL 400 H model.
Frequently Bought Together