Order Entry
Denmark
ContactUsLinkComponent
 
Centrifuges, benchtop, ventilated/refrigerated, 5810 / 5810 R (IVD-marked)
 :  EPPENDORF
    
 
undefined
Centrifuges, benchtop, ventilated/refrigerated, 5810 / 5810 R (IVD-marked)
 :  EPPENDORF
    

 

  • Catalog No:
  • 521-0996
  • 521-2053
  • 521-0076
  • 521-1716
  • 521-0103
  • 521-0998
  • 521-1684
  • 521-2054
  • 521-0999
  • 521-0997
  • Model:
  • 5810
  • 5810
  • 5810
  • 5810
  • 5810 R
  • 5810 R
  • 5810 R
  • 5810 R
  • 5810 R
  • 5810
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity:
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • 4×750 ml
  • Max. speed:
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • 14000 min⁻¹
  • Max. RCF:
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • 20913 ×g
  • Temperature:
  • –9...+40 °C
  • –9...+40 °C
  • –9...+40 °C
  • –9...+40 °C
  • –9...+40 °C
  • Acceleration/braking ramps:
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • 10/10
  • Programs:
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • 35
  • Timer:
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • 1 - 99 min, with continuous mode, short spin
  • Noise level:
  • <70 dB(A)
  • <70 dB(A)
  • <70 dB(A)
  • <70 dB(A)
  • <56 dB(A)
  • <56 dB(A)
  • <56 dB(A)
  • <56 dB(A)
  • <56 dB(A)
  • <70 dB(A)
  • Power consumption:
  • 900 W
  • 900 W
  • 900 W
  • 900 W
  • 1650 W
  • 1650 W
  • 1650 W
  • 1650 W
  • 1650 W
  • 900 W
  • W×D×H:
  • 540×610×350 mm
  • 540×610×350 mm
  • 540×610×350 mm
  • 540×610×350 mm
  • 700×610×350 mm
  • 700×610×350 mm
  • 700×610×350 mm
  • 700×610×350 mm
  • 700×610×350 mm
  • 540×610×350 mm
  • Weight:
  • 68 kg
  • 68 kg
  • 68 kg
  • 68 kg
  • 99 kg
  • 99 kg
  • 99 kg
  • 99 kg
  • 99 kg
  • 68 kg
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

 

 

 

Frequently Bought Together