Order Entry
Denmark
ContactUsLinkComponent
Wood moisture meter, mini LIGNO duo
Wood moisture meter, mini LIGNO duo
Catalog # SIMELI0004
Supplier:  Industrial Physics
undefined
Wood moisture meter, mini LIGNO duo
Catalog # SIMELI0004
Supplier:  Industrial Physics

Specifications

  • Model:
    mini LIGNO duo
  • Description:
    Wood moisture meter
  • Environmentally Preferable:
  • Electrical:
    9 V battery
  • Temperature sensor:
    20 °C
  • Display:
    LCD
  • Moisture range:
    6 - 75 %
  • Weight:
    138 g
  • W×D×H:
    129×63×27,5 mm
  • Pk:
    1

Specifications

About this item

mini LIGNO duo is a wood moisture meter that provides four different base-wood groups, eight building materials, such as gypsum or screed.

  • Pocket size format
  • Reference scale
  • Building materials meter to distinguish between dry, moist and wet
Delivery: Supplied in a pouch with 5,5 mm and 9 mm pins.