Order Entry
Denmark
Orders LinkContactUsLinkComponent
Transport Box

Transport Box

Transport case, M48-132 (cover depth + bottom 60 + 60 mm), 482×375×132 mm, 460×325×120 mm
Catalog # MULC14713
Supplier:   MULTIROIR
Transport Box
Catalog # MULC14713
Supplier:  MULTIROIR
Transport Box
Transport Box

Transport case, M48-132 (cover depth + bottom 60 + 60 mm), 482×375×132 mm, 460×325×120 mm

Price
2.430,00 kr
Log in for availability
1 * 4 Items
Product Details & Documents

This polypropylene case is a solution for securely storing and transporting sensitive equipment, thanks to the option of installing different types of foam.

  • Made of thick polypropylene

  • Excellent stability and high impact resistance
  • Hinges with steel rod

    Supports heavy loads

  • Supplied with convoluted foam, flat foam cutout, or thermoformed tray

Documents

Specifications
  • W×D×H ext.:
    482×375×132 mm
  • Description:
    Transport case, M48-132 (cover depth + bottom 60 + 60 mm)
  • W×D×H int.:
    460×325×120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.