Order Entry
Denmark
ContactUsLinkComponent
Portable water sampler, AS950
Portable water sampler, AS950
Supplier:  Hach
Certificates
undefined
Portable water sampler, AS950
Supplier:  Hach

Specifications

  • Catalog No:
  • HACHASPCXXXC161XX
  • HACHASPCXXXS171XX
  • HACHASPCXXXL111XX
  • HACHASPCXXXC121XX
  • HACHASPCXXXS141XX
  • Sample size:
  • 1000 - 10000 ml
  • 1000 - 10000 ml
  • 1000 - 10000 ml
  • 1000 - 10000 ml
  • 1000 - 10000 ml
  • Programs:
  • Up to two sample programs can run sequentially in parallel or according to day of schedule
    Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
  • Up to two sample programs can run sequentially in parallel or according to day of schedule
    Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
  • Up to two sample programs can run sequentially in parallel or according to day of schedule
    Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
  • Up to two sample programs can run sequentially in parallel or according to day of schedule
    Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
  • Up to two sample programs can run sequentially in parallel or according to day of schedule
    Programmable in 10 ml (0.34 oz) increments from 10 to 10 000 ml (3.38 oz to 2.6 gal)
  • Datalog:
  • Up to 4000 entries for sample time stamp, 325000 entries for selected measurement channels and up to 2000 entries in sample history
  • Up to 4000 entries for sample time stamp, 325000 entries for selected measurement channels and up to 2000 entries in sample history
  • Up to 4000 entries for sample time stamp, 325000 entries for selected measurement channels and up to 2000 entries in sample history
  • Up to 4000 entries for sample time stamp, 325000 entries for selected measurement channels and up to 2000 entries in sample history
  • Up to 4000 entries for sample time stamp, 325000 entries for selected measurement channels and up to 2000 entries in sample history
  • Accuracy:
  • ±5% of 200 ml sample volume with: 4,6 m (15 ft) vertical lift; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
  • ±5% of 200 ml sample volume with: 4,6 m (15 ft) vertical lift; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
  • ±5% of 200 ml sample volume with: 4,6 m (15 ft) vertical lift; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
  • ±5% of 200 ml sample volume with: 4,6 m (15 ft) vertical lift; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
  • ±5% of 200 ml sample volume with: 4,6 m (15 ft) vertical lift; 4,9 m (16 ft) of 3/8" vinyl intake tube, single bottle, full bottle shut-off at room temperature and 1524 m (5000 ft) elevation
  • Signal input:
  • One 0/4 - 20 mA input for flow pacing
  • One 0/4 - 20 mA input for flow pacing
  • One 0/4 - 20 mA input for flow pacing
  • One 0/4 - 20 mA input for flow pacing
  • One 0/4 - 20 mA input for flow pacing
  • Communication interface:
  • Membrane switch keypad with two multiple function soft keys
  • Membrane switch keypad with two multiple function soft keys
  • Membrane switch keypad with two multiple function soft keys
  • Membrane switch keypad with two multiple function soft keys
  • Membrane switch keypad with two multiple function soft keys
  • Interfaces:
  • USB (optional RS485)
  • USB (optional RS485)
  • USB (optional RS485)
  • USB (optional RS485)
  • USB (optional RS485)
  • Housing:
  • PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller
  • PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller
  • PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller
  • PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller
  • PC/ABS blend, NEMA 4X, 6, IP 68, corrosion and ice resistant controller

Specifications

Frequently Bought Together