TILT bottles, DURAN®
215-3878
- Thread:GL 56
- Capacity:500 ml
- Height:151 mm
- Environmentally Preferable:
- Pk:4
The TILT bottle, made of clear DURAN® borosilicate glass 3.3, and is ideal for cell culture media preparation.
- Low bottle height for easy handling in biosafety cabinets
- Space saving shape for fridge storage and water baths
- 45° TILT position for pipetting without holding the bottle
- 100% bigger opening for easy pipetting
- Tilted volume indicators for convenience
- Vacuum resistant bottle for safe filter sterilisation
Biosafety cabinets and clean hoods are essential for working with cell cultures under sterile conditions. Unfortunately, they make the handling of media bottles difficult and time-consuming for researchers. The TILT bottle has two positions: Upright for filter sterilisation or storage, and tilted at 45° for pipetting. Take a look at cell culture media from a new angle and discover a bottle system that eases handling and turns usability into security.
: Supplied complete with white GL 56 polypropylene screw cap.