Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 kr
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Denmark
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Home
Syringe Needles
Blunt fill filter needle, Sol-M®
Blunt fill filter needle, Sol-M®
Blunt fill filter needle, Sol-M®
Catalog # BRAU110022F
Supplier:
B. Braun
Certificates
Expand image
Blunt fill filter needle, Sol-M®
Catalog # BRAU110022F
Supplier:
B. Braun
Certificates
Specifications
Ext.Ø:
1,20 mm
Gauge:
18
Description:
Blunt fill filter needle, with 5 µm filter
Length:
38 mm
Pk:
100
Specifications
About this item
Product Details
Documentation
Product Details
Documentation