Order Entry
Denmark
ContactUsLinkComponent
Dipotassium hydrogen orthophosphate trihydrate, extra pure
Dipotassium hydrogen orthophosphate trihydrate, extra pure
Certificates
undefined
Dipotassium hydrogen orthophosphate trihydrate, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • pH:
    8.5 to 9.6 (5 % solution)
  • Titration with HClO4:
    ≥98.5 %
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Arsenic (As):
    ≤1 ppm
  • Iron (Fe):
    ≤30 ppm
  • Sodium (Na):
    ≤0.1 %
  • Heavy metals (as Pb):
    ≤10 ppm
  • Nitrogen compounds:
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together