Order Entry
Denmark
ContactUsLinkComponent
Propionic acid ACS
Propionic acid ACS
Certificates
undefined
Propionic acid ACS
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.15 %
  • Color scale:
    ≤20 APHA
  • Residue after evaporation:
    ≤0.01 %
  • Titration with NaOH:
    ≥99.5 %
  • Heavy metals (as Pb):
    ≤0.001 %
  • Carbonyl compounds:
    ≤0.002 %
  • Oxidisable substance (HCOOH):
    ≤0.1 %

Specification Test Results

Related Information

Frequently Bought Together