Order Entry
Denmark
ContactUsLinkComponent
 
 
 
Ethanolamine 99%
 
undefined
 
 
Ethanolamine 99%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4530 to 1.4550 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA

 

 

Frequently Bought Together