Order Entry
Denmark
ContactUsLinkComponent
 
D(+)-Melibiose monohydrate 99+%
 
undefined
D(+)-Melibiose monohydrate 99+%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    4.5 to 5.5 % (K.F.)
  • Sulfated ash:
    ≤0.1 %
  • TLC:
    ≥99.0 %
  • Clarity and color of solution:
    (10 % in water) Clear and JB7
  • Odor:
    Odorless
  • Microbial contamination:
    ≤100 CFU/g Total viable aerobic count
  • Acidity/alkalinity:
    ≤0.4 ml/6g (ml 0.1N NaOH/6g)
  • Specific optical rotation:
    +133° to +137° (20°C, 589 nm) (c=4, H2O/NH3) (after 0.5h)
  • Chromium (Cr):
    ≤1 ppm
  • Lead (Pb):
    ≤1 ppm
  • Nickel (Ni):
    ≤1 ppm

 

 

Frequently Bought Together