Order Entry
Denmark
ContactUsLinkComponent
 
Methyl-ɑ-D-mannopyranoside 99+%
 
undefined
Methyl-ɑ-D-mannopyranoside 99+%

 

  • Appearance:
    White to off-white to light grey Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    186 to 196 °C
  • Water:
    ≤0.5 %
  • Sulfated ash:
    ≤0.2 %
  • Solubility:
    (10 % in water) Clear colorless
  • HPLC:
    ≥99.0 % (ELSD)
  • Specific optical rotation:
    +77° to +81° (20 °C, 589 nm) (c=10, water)

 

 

Frequently Bought Together