Conductivity cell, Platinum sensION+ 5070
HACHLZW5070970002
: Hach
- Conductivity:0,2 µS/cm - 200 mS/cm
- Connection:RJ45 (phone), fixed 1 m cable
- Ø×L:12×130 mm
- For:General purposes
- Type:sensION+ 5070, 3-pole
- Description:Conductivity cell, sensION+ 5070, 3-pole, platinum, with Pt1000
- Material:PC
- Pk:1
- Temp.:0...+80 °C
- Cell constant:0,7 cm-1
This three-pole platinum cell with an integrated Pt1000 temperature sensor provides accurate, stable results over a wide measurement range.
- Low maintenance requirements
- Fixed 1 meter cable and telephonic connector
- Dedicated for use with Hach sensION+ laboratory conductivity meters
- Ideal for conductivity measurements in general aqueous applications
: Supplied with basic user manual.