Conductivity cell, sensION™ + 5062
Catalog # HACHLZW5062970002
Supplier: Hach
Specifications
- Conductivity:5 µS/cm - 50 mS/cm
- Connection:sensION+ MP5, 1 m cable
- Ø×L:12×85 mm
- For:Dirty, viscous samples
- Type:sensION+ 5062, 2-pole
- Description:Conductivity cell, 2-pole, sensION+ 5062
- Material:Titanium
- Pk:1
- Temp.:0...80 °C
- Cell constant:0,3 cm-1
Specifications
About this item
The 5062 is ideal for conductivity measurements in extreme conditions and for 'difficult' applications, including dirty and viscous samples. Dedicated for use with Hach sensION+ portable conductivity meters.
- Robust titanium cell provides reliable performance in extreme conditions
- Ultra portable but protected against harsh field conditions
- Heavy-duty electrode handle design optimized for field calibration and storage