Order Entry
Denmark
ContactUsLinkComponent
Titrator, potentiometric, G10S
Titrator, potentiometric, G10S
Catalog # 661-0241
Supplier:  Mettler - Toledo
undefined
Titrator, potentiometric, G10S
Catalog # 661-0241
Supplier:  Mettler - Toledo

Specifications

  • Description:
    Titrator, potentiometric, G10S
  • Model:
    G10S
  • Polarisation range:
    0 - 200 µA
  • Polarisation resolution:
    0,1 µA
  • Polarisation accuracy:
    ±0,2 µA
  • Burette resolution:
    1 µl (20 ml burette)
  • Connections:
    Ethernet (TCP/IP), COM (serial balance connection), USB, TTL-I/O, pump/stirrer
  • Display:
    VGA 5,7” colour TFT, 640 × 480 pixel
  • Dosing accuracy:
    0,2% of the burette volume
  • Filling time:
    20 s
  • Languages:
    English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, Portuguese
  • Measuring input PT1000:
    −20...+130 °C (PT1000)
  • Method storage:
    20 pre-programmed; 5 user methods
  • Weight:
    4,2 kg
  • W×D×H:
    210×333×320 mm
  • mV accuracy:
    ±0,2
  • mV range:
    ±2000
  • mV resolution:
    0,1
  • Pk:
    1

Specifications

About this item

This compact titrator is ideal for fast and precise potentiometric titrations. With its easy to use interface and space saving design, it is the optimal choice for daily routine analysis.

  • Colour touch screen with simple to understand and fast to operate One Click® user interface
  • All users have their own home screen with up to four dedicated shortcut buttons to directly start specific routine tasks
  • Intelligent burettes: Titrant is automatically recognised when the burette is installed on the titrator
  • Important data such as concentration or lifetime is saved on the burette's RFID chip and directly transferred to the titrator
  • Solvent Manager (optional) is fully controlled by the titrator and offers solvent exchange with One Click® without additional user interaction
  • More than 20 pre-programmed standard methods
  • USB port enables connection of devices such as printers or memory sticks; data can be exported as CSV, PDF or XML files
Ordering information: G10S titrator is supplied with titration stand, compact stirrer, DGi115-SC electrode, cable and 20 ml burette.

pH electrodes

Product Information