Titrator, Karl Fischer, volumetric, V10S
Catalog # 661-0210
Supplier: Mettler - Toledo
Specifications
- Measuring range:100 ppm - 100%
- Description:Titrator, KF, volumetric, V10S
- Model:V10S
- Polarisation range:0 - 24 µA
- Polarisation resolution:0,1 µA
- Polarisation accuracy:±1 µA
- Burette resolution:0,25 μl (for 5 ml burette)
- Connections:USB, Ethernet (TCP/IP), COM
- Display:Touch screen, VGA 5,7 inch, colour TFT, 640×480 pixels
- Filling time:20 s (at 100% filling rate)
- Languages:English, German, French, Spanish, Italian, Chinese, Russian, Polish, Korean, Portuguese
- Method storage:2 standard KF methods; 5 user methods
- Operating temperature:5...40 °C
- Weight:4,2 kg
- W×D×H:210×333×320 mm
- mV accuracy:±2
- mV range:±2000
- mV resolution:0,1
- Pk:1
Specifications
About this item
This volumetric KF titrator is ideal for fast and precise water content determination with easy operation. Samples with water content between 100 ppm and 100% are analysed in single measurements or sample series with statistics.
- Colour touch screen with simple to understand and fast to operate One Click® user interface
- All users have their own home screen with up to four dedicated shortcut buttons to directly start specific routine tasks
- Intelligent burettes: Titrant is automatically recognised when the burette is installed on the titrator
- Important data such as concentration or lifetime is saved on the titrator's RFID chip and directly transferred to the titrator
- Solvent Manager (optional) is fully controlled by the titrator and offers solvent exchange with One Click® without additional user interaction
- USB port enables connection of devices such as printers or memory sticks; data can be exported as CSV, PDF or XML files
Ordering information: V10S titrator is supplied with titration cell, 5 ml burette, DM143-SC electrode, cable and magnetic stirrer.
The V10S model has a magnetic stirrer built into the housing and standard delivery also includes the magnetic stir bar.
The V10S model has a magnetic stirrer built into the housing and standard delivery also includes the magnetic stir bar.