Order Entry
Denmark
ContactUsLinkComponent
Solid cabinets, with doors
Solid cabinets, with doors
Catalog # JUSU24004
undefined
Solid cabinets, with doors
Catalog # JUSU24004

Specifications

  • Description:
    Solid cabinet for acids, 15 litre capacity, holds 6×2,5 L bottles
  • Material:
    Polyethylene
  • Seq:
    01
  • W×D×H:
    432×432×559 mm
  • Configuration:
    Countertop
  • Doors:
    1
  • Pk:
    1
  • Weight:
    12 kg
  • W×D×H ext.:
    432×432×559 mm
  • W×D×H int.:
    419×413×546 mm

Specifications

About this item

Sturdy solid wall and chemically resistant polyethylene construction with sealed sump is suitable for highly aggressive liquids.

  • External 2" NPT vent/exhaust connections
  • Padlockable hasps for security against unauthorized use
  • Sturdy adjustable shelf on larger models
  • Leveling feet on all four corners

Shelves on larger units adjust on 76 mm centers to accommodate a wide variety of containers. Sloped slightly to the back, they help direct spills to the rear away from the door and user. Poly hinges, door handle and internal latching mechanism means there are no metal parts to corrode.

Delivery: Cabinets include adjustable steel leg levelers and patent pending Haz-Alert™ reflective warning labels in 3 languages.