Avantor® ACE® Excel® Phenyl, HPLC/UHPLC Columns, Analytical, 5 µm
: Avantor
These Avantor® ACE® Excel® Phenyl columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Offers strong π-π interactions
- Ideal for analytes with π-bonding, electron withdrawing or delocalised groups
- Wide range of particle sizes available (2 µm, 3 µm and 5 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Catalog No:
- EXL-125-1546U
- EXL-125-0302U
- EXL-125-1502U
- EXL-125-0502U
- EXL-125-1002U
- EXL-125-2546U
- EXL-125-1046U
- EXL-125-1003U
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- 9,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- 1000 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Guard cartridges, ACE UHPLC guard holder may be required
Frequently Bought Together