Order Entry
Denmark
ContactUsLinkComponent
Multi-channel pipettes, electronic, variable volume, Picus® NxT
Multi-channel pipettes, electronic, variable volume, Picus® NxT
Catalog # 613-5600
Supplier:  Sartorius
undefined
Multi-channel pipettes, electronic, variable volume, Picus® NxT
Catalog # 613-5600
Supplier:  Sartorius

Specifications

  • Colour code:
    Grey
  • Volume:
    0,2 - 10 µl
  • Seq:
    01
  • Increment:
    0,01 µl
  • Accuracy:
    ±0,90 %
  • Imprecision:
    <0,50 %
  • Pk:
    1
  • Recommended tips:
    10 / F10 µl
  • With Safe-Cone filter(s):
    -

Specifications

About this item

Picus® NxT offers distinct advantages for compliance in strictly regulated laboratories with its added certification, safety features and technology. Its superior design, adopted from the proven Picus®, provides maximum operating convenience, considerably easing your workload.

  • Lightweight (only 100 g) and streamlined design for effortless pipetting experience
  • Conveniently located soft-touch operating button and electronic tip ejection help minimise muscle strain
  • Highly ergonomic design of Picus® NxT reduces the risk of repetitive strain injury (RSI)
  • Repeated blow-out function helps dispense the very last liquid droplets, ensuring complete recovery
  • Safe-Cone filters prevent the risk of contamination
  • Certificate of accredited 3-point calibration (per ISO 17025 and ISO 8655) conforms to the strictest regulations

The extensive range of pipetting modes, from diluting and titrating to serial dispensing, helps to perform the pipetting tasks quickly and easily.

* Safe-Cone Plus.

Delivery: Supplied with universal charger (EU, UK, US, JPN, AUS and CHN plugs).