Order Entry
Denmark
Orders LinkContactUsLinkComponent
UV spectrometer

UV spectrometer

UV spectrophotometer, 200 – 950 nm
  DIDAPOD010045
 :   DIDALAB
UV spectrometer
  DIDAPOD010045
 :  DIDALAB
UV spectrometer
UV spectrometer

UV spectrophotometer, 200 – 950 nm

 
16.910,00 kr
   
1 * 1 Items
 

Versatile spectrometer, which can observe the spectrum of any light source: Specific wavelengths, continuous (sunlight, incandescent lamps, candles) and fluorescent spectra.

  • Intuitive software
  • High resolution
  • Spectrum displayed in colour on a computer in less than one second

The optical fiber guides light from the source to the spectrometer can measure emission, absorption and transmission, as well as carry out kinetics measurements.

Delivery information: Supplied with a two metre optical fiber cable (50 µm) and USB cable.

 
  • Range:
    200 – 950 nm
  • Description:
    UV spectrophotometer
  • Interfaces:
    USB
  • Cat. No.:
    DIDAPOD010045
  • Light source:
    Tungsten
  • Detector:
    CCD silica
  • Optical design:
    Fiber optic sensor
  • Photometric range:
    0 – 100 % T
  • Monochromator:
    Cerny Turner
  • Languages:
    French
  • Absorbance range:
    0 – 2 A
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.