Hydrometer according to Œchsle
Hydrometer for cider, 1,000 - 1,130 g/cm3, 0,001 g/cm3, 300 mm, PC
Catalog # SCNL3002596
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
High precision instrument for use as test medium in the quality management of the food industry.
- High quality, high safety and reliability
- Calibration in accredited lab (optional)
- Easy to read scales, breakage protected
Especially used in the cider industry.
Certifications: HACCP.
Packaging: Each packed in a square plastic sleeve.
Specifications
- Description:Hydrometer for cider
- Length:300 mm
- Material:PC
- Division:0,001 g/cm3
- Range:1,000 - 1,130 g/cm3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



