Magnetic stirring bars, octagonal, rare earth, PTFE, Spinbar®, SP Bel-Art
Catalog # BELAF371740000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ø:21 mm
- Length:50 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
PTFE covered samarium cobalt magnet provides strong coupling with drive magnets making it ideal for use with viscous solutions and efficient, high speed stirring. The fluted octagonal shape creates torque transmission rates to the stirred liquid which are two to three fold higher compared to similarly sized standard stirring bars.
- Eight sided, faceted shape for exceptional mixing power at high speeds
- Very effective and highly stable in vessels with curved bottoms
- Demagnetisation due to ambient magnetic fields is eliminated
- Recessed flutes and distinct edges provide excellent surface area
Certifications: Manufactured in a registered ISO 9001:2008 environment, as verified by SGS certification.