Durometers
About this item
Durometers for measuring impression hardness of soft materials.
- Equipped with a drag indicator, which holds the highest measured result
- Delivery includes a simple test block
Range: 0 to 100 shore
Accuracy: 1 shore
Dimensions: 102×57×44 mm
Shore A type: For rubber, vinyl, elastomers, leather, PVC, silicone rubber, PTFE, neoprene.
Shore D type: For polyester, ABS, nylon, polyurethane, Kevlar, acryl, wood, polystyrene.
: Complies with DIN 53505, ISO 868 and ASTM D 2240
: The optional test stand construction includes operating handle, adjustable glass stage, (height) adjustable Durometer fixture. With this test stand, the hardness tests of rubber or plastics with a Durometer can be performed more accurately and reproducibly. For testing Shore D meter an extra weight of 4 kg is necessary.
2 Options Available Below
Product Details & Documents
Durometers for measuring impression hardness of soft materials.
- Equipped with a drag indicator, which holds the highest measured result
- Delivery includes a simple test block
Range: 0 to 100 shore
Accuracy: 1 shore
Dimensions: 102×57×44 mm
Shore A type: For rubber, vinyl, elastomers, leather, PVC, silicone rubber, PTFE, neoprene.
Shore D type: For polyester, ABS, nylon, polyurethane, Kevlar, acryl, wood, polystyrene.
: Complies with DIN 53505, ISO 868 and ASTM D 2240
: The optional test stand construction includes operating handle, adjustable glass stage, (height) adjustable Durometer fixture. With this test stand, the hardness tests of rubber or plastics with a Durometer can be performed more accurately and reproducibly. For testing Shore D meter an extra weight of 4 kg is necessary.
Documents
Product Family Options
Product Information
- AvailabilityPrice
- SIMELD0550Durometer, type A
- SIMELD0551Durometer, type D
Accessories
Product Information
- Catalog #AvailabilityPrice
- Weight set, 4 kg, for Durometer shore DWeight set, 4 kg, for Durometer shore DSIMELD0554Log in for availability1 * 1 Items - 2.090,00 kr
Product Information
- Catalog #AvailabilityPrice
- Shore hardness test block kit, includes 7 test blocks (30, 40, 50, 60, 70, 80 and 90 shore hardness) with calibration certificate for Durometer AShore hardness test block kit, includes 7 test blocks (30, 40, 50, 60, 70, 80 and 90 shore hardness) with calibration certificate for Durometer ASIMELD0555Log in for availability1 * 1 Items - 6.870,00 kr
Product Information
- Catalog #AvailabilityPrice
- Shore hardness test block kit, includes 3 test blocks (0, 75, and 85 shore hardness) with calibration certificate for Durometer DShore hardness test block kit, includes 3 test blocks (0, 75, and 85 shore hardness) with calibration certificate for Durometer DSIMELD0556Log in for availability1 * 1 Items - 4.770,00 kr
Product Information
- Catalog #AvailabilityPrice
- Shore hardness gauge test stand with weight, for Durometer shore A + D type, 160×114×290 mm, 5,72 kgShore hardness gauge test stand with weight, for Durometer shore A + D type, 160×114×290 mm, 5,72 kgSIMELD0559Log in for availability1 * 1 Items - 4.530,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



