Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

Ø 155 mm;
Ø 185 mm, 1000 W;
1500 W, Ø 155 mm;
Ø 185 mm, DK 1042, 500×290×85 mm
Catalog # SEVEDK1042
Hotplates
Catalog # SEVEDK1042
Hotplates
Hotplates

Ø 155 mm;
Ø 185 mm, 1000 W;
1500 W, Ø 155 mm;
Ø 185 mm, DK 1042, 500×290×85 mm

Price
905,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

This hotplate features two heating elements. The exterior is white highly heat-resistant paint.

  • Stepless temperature control and pilot lights
Specifications
  • Heating area:
    Ø 155 mm;
    Ø 185 mm
  • Heating capacity:
    1000 W;
    1500 W
  • W×D×H:
    500×290×85 mm
  • Plate size:
    Ø 155 mm;
    Ø 185 mm
  • Type:
    DK 1042